URS000285
Yaskawa Braking Resistors, URS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

URS000285

Yaskawa Braking Resistors, URS Series

URS000285

Yaskawa Braking Resistors, URS Series
Resistor
MFG Item Number
URS000285
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, URS Series
Item #
URS000285
Resistor

URS Series Information

Specifications

Specifications
Manufacturer Part Number URS000285
Manufacturer Yaskawa
Product Series URS
Family Series Yaskawa Braking Resistors, URS Series
Description Resistor
Ohms 5 Ohm
Wattage 2,581 W
Nominal Height 5 "
Nominal Width 20 "
Nominal Depth 10 "
Approvals cUL, UL
Comments 240 V
Net Weight 0 lbs
Gross Weight 0 lbs