Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
URS000286 Yaskawa Braking Resistors, URS Series, Drive Option, Resistor, 4.2 Ohm
MFG Item Number
URS000286
URS000286 Yaskawa Braking Resistors, URS Series, Drive Option, Resistor, 4.2 Ohm
MFG Item Number
URS000286
This item cannot be canceled or returned
Description
Braking Resistors, URS Series
Drive Option, Resistor, 4.2 Ohm
Specifications
Specifications
| Manufacturer Part Number |
URS000286 |
| Manufacturer |
Yaskawa |
| Product Series |
URS |
| Family Series |
Yaskawa Braking Resistors, URS Series |
| Description |
Drive Option, Resistor, 4.2 Ohm |
| Ohms |
4.2 Ohm |
| Wattage |
3,021 W |
| Nominal Height |
5 " |
| Nominal Width |
20 " |
| Nominal Depth |
13 " |
| Approvals |
cUL, UL |
| Comments |
240 V |
| Net Weight |
25 lbs |
| Gross Weight |
25 lbs |
URS000286
Yaskawa Braking Resistors, URS Series