URTRS101CE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

URTRS101CE

Eaton Electrical Boxes

URTRS101CE

Eaton Electrical Boxes
MtrSkt, 125A, Ring, 4-Jaw, OH
MFG Item Number
URTRS101CE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
URTRS101CE
MtrSkt, 125A, Ring, 4-Jaw, OH

Series Information

Specifications

Specifications
Manufacturer Part Number URTRS101CE
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, 3 5/16 in hub cover plate, 125A, Overhead, Hub cover plate, 8-2/0 kcmil, Four-jaw, Single-phase, 8-2/0 kcmil, Sockets:1, Three-wire, Ring, 600V
Current Rating 125 A
Service OH
Bypass None
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs