URX000204

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
URX000204 Yaskawa Line Reactors, AC Line/Load Reactor, 100A
MFG Item Number
URX000204

URX000204 Yaskawa Line Reactors, AC Line/Load Reactor, 100A

MFG Item Number
URX000204
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
URX000204
AC Line/Load Reactor, 100A

Series Information

Specifications

Specifications
Manufacturer Part Number URX000204
Manufacturer Yaskawa
Family Series Yaskawa Line Reactors
Description AC Line/Load Reactor, 100A
Current Rating 100 A
Inductance 0.000015 H
Approvals cUL, UL
Comments 240 V
Net Weight 0 lbs
Gross Weight 0 lbs