URX000206

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

URX000206

Yaskawa Line Reactors

URX000206

Yaskawa Line Reactors
AC Line/Load Reactor, 160A
MFG Item Number
URX000206
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
URX000206
AC Line/Load Reactor, 160A

Series Information

Specifications

Specifications
Manufacturer Part Number URX000206
Manufacturer Yaskawa
Family Series Yaskawa Line Reactors
Description AC Line/Load Reactor, 160A
Current Rating 160 A
Inductance 0.0000075 H
Approvals cUL, UL
Comments 240 V
Net Weight 59.5 lbs
Gross Weight 59.5 lbs