URX000208

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

URX000208

Yaskawa DC Link Chokes

URX000208

Yaskawa DC Link Chokes
DC Bus Reactor, 9A
MFG Item Number
URX000208
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DC Link Chokes, Series
Item #
URX000208
DC Bus Reactor, 9A

Series Information

Specifications

Specifications
Manufacturer Part Number URX000208
Manufacturer Yaskawa
Family Series Yaskawa DC Link Chokes
Description DC Bus Reactor, 9A
Current Rating 9 A
Inductance 7.5 mH
Approvals cUL, UL
Net Weight 8.42 lbs
Gross Weight 8.42 lbs