URX000227

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

URX000227

Yaskawa Line Reactors

URX000227

Yaskawa Line Reactors
Reactor
MFG Item Number
URX000227
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
URX000227
Reactor

Series Information

Specifications

Specifications
Manufacturer Part Number URX000227
Manufacturer Yaskawa
Family Series Yaskawa Line Reactors
Description Reactor
Current Rating 12 A
Inductance 0.032 H
Protection Rating IP00, IP20
Approvals cUL, UL
Comments 600 V
Net Weight 0 lbs
Gross Weight 0 lbs