URX000241

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

URX000241

Yaskawa Line Reactors

URX000241

Yaskawa Line Reactors
AC Line/Load Reactor, 1A
MFG Item Number
URX000241
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
URX000241
AC Line/Load Reactor, 1A

Series Information

Specifications

Specifications
Manufacturer Part Number URX000241
Manufacturer Yaskawa
Family Series Yaskawa Line Reactors
Description AC Line/Load Reactor, 1A
Current Rating 1 A
Inductance 0.036 H
Protection Rating IP00, IP20
Approvals cUL, UL
Comments 480-600 V
Net Weight 0 lbs
Gross Weight 0 lbs