URX000242

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
URX000242 Yaskawa Line Reactors, AC Line/Load Reactor, 1A
MFG Item Number
URX000242

URX000242 Yaskawa Line Reactors, AC Line/Load Reactor, 1A

MFG Item Number
URX000242
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
URX000242
AC Line/Load Reactor, 1A

Series Information

Specifications

Specifications
Manufacturer Part Number URX000242
Manufacturer Yaskawa
Family Series Yaskawa Line Reactors
Description AC Line/Load Reactor, 1A
Current Rating 1 A
Inductance 0.018 H
Protection Rating IP00, IP20
Approvals cUL, UL
Comments 480-600 V
Net Weight 0 lbs
Gross Weight 0 lbs