URX000248

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

URX000248

Yaskawa Line Reactors

URX000248

Yaskawa Line Reactors
AC Line/Load Reactor, 250A
MFG Item Number
URX000248
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
URX000248
AC Line/Load Reactor, 250A

Series Information

Specifications

Specifications
Manufacturer Part Number URX000248
Manufacturer Yaskawa
Family Series Yaskawa Line Reactors
Description AC Line/Load Reactor, 250A
Current Rating 250 A
Inductance 0.0000045 H
Approvals cUL, UL
Comments 240 V
Net Weight 65 lbs
Gross Weight 65 lbs