URX000249

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

URX000249

Yaskawa Line Reactors

URX000249

Yaskawa Line Reactors
AC Line/Load Reactor, 320A
MFG Item Number
URX000249
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
URX000249
AC Line/Load Reactor, 320A

Series Information

Specifications

Specifications
Manufacturer Part Number URX000249
Manufacturer Yaskawa
Family Series Yaskawa Line Reactors
Description AC Line/Load Reactor, 320A
Current Rating 320 A
Inductance 0.000004 H
Approvals cUL, UL
Comments 240 V
Net Weight 124 lbs
Gross Weight 124 lbs