URX000250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

URX000250

Yaskawa Line Reactors

URX000250

Yaskawa Line Reactors
AC Line/Load Reactor, 400A
MFG Item Number
URX000250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
URX000250
AC Line/Load Reactor, 400A

Series Information

Specifications

Specifications
Manufacturer Part Number URX000250
Manufacturer Yaskawa
Family Series Yaskawa Line Reactors
Description AC Line/Load Reactor, 400A
Current Rating 400 A
Inductance 0.000003 H
Approvals cUL, UL
Comments 240 V
Net Weight 0 lbs
Gross Weight 0 lbs