URX000251

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

URX000251

Yaskawa Line Reactors

URX000251

Yaskawa Line Reactors
AC Line/Load Reactor, 500A
MFG Item Number
URX000251
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
URX000251
AC Line/Load Reactor, 500A

Series Information

Specifications

Specifications
Manufacturer Part Number URX000251
Manufacturer Yaskawa
Family Series Yaskawa Line Reactors
Description AC Line/Load Reactor, 500A
Current Rating 500 A
Inductance 0.0000025 H
Protection Rating IP00, IP20
Approvals cUL, UL
Comments 240-480 V
Net Weight 182 lbs
Gross Weight 182 lbs