URX000253

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

URX000253

Yaskawa Line Reactors

URX000253

Yaskawa Line Reactors
AC Line/Load Reactor, 750A
MFG Item Number
URX000253
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
URX000253
AC Line/Load Reactor, 750A

Series Information

Specifications

Specifications
Manufacturer Part Number URX000253
Manufacturer Yaskawa
Family Series Yaskawa Line Reactors
Description AC Line/Load Reactor, 750A
Current Rating 750 A
Inductance 0.0000015 H
Protection Rating IP00, IP20
Approvals cUL, UL
Comments 480 V
Net Weight 300 lbs
Gross Weight 300 lbs