URX000254

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

URX000254 Yaskawa Line Reactors, AC Line/Load Reactor, 900A

MFG Item Number
URX000254

URX000254 Yaskawa Line Reactors, AC Line/Load Reactor, 900A

MFG Item Number
URX000254
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
URX000254
AC Line/Load Reactor, 900A

Series Information

Specifications

Specifications
Manufacturer Part Number URX000254
Manufacturer Yaskawa
Family Series Yaskawa Line Reactors
Description AC Line/Load Reactor, 900A
Current Rating 900 A
Inductance 0.0000013 H
Protection Rating IP00, IP20
Approvals cUL, UL
Comments 480 V
Net Weight 0 lbs
Gross Weight 0 lbs