URX000261

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

URX000261

Yaskawa DC Link Chokes

URX000261

Yaskawa DC Link Chokes
DC Bus Reactor, 32A
MFG Item Number
URX000261
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DC Link Chokes, Series
Item #
URX000261
DC Bus Reactor, 32A

Series Information

Specifications

Specifications
Manufacturer Part Number URX000261
Manufacturer Yaskawa
Family Series Yaskawa DC Link Chokes
Description DC Bus Reactor, 32A
Current Rating 32 A
Inductance 0.85 mH
Approvals cUL, UL
Net Weight 9.736 lbs
Gross Weight 9.736 lbs