URX000283

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

URX000283

Yaskawa Line Reactors

URX000283

Yaskawa Line Reactors
AC REACTOR,10MH,1.1A,600V,RLW-01P101
MFG Item Number
URX000283
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
URX000283
AC REACTOR,10MH,1.1A,600V,RLW-01P101

Series Information

Specifications

Specifications
Manufacturer Part Number URX000283
Manufacturer Yaskawa
Family Series Yaskawa Line Reactors
Description AC REACTOR,10MH,1.1A,600V,RLW-01P101
Current Rating 1.1 A
Inductance 0.01 H
Protection Rating IP20
Approvals CE, cUL, EAC, KC, RCM, UL
Comments 240 V
Net Weight 0 lbs
Gross Weight 0 lbs