URX000315

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

URX000315

Yaskawa Line Reactors

URX000315

Yaskawa Line Reactors
AC REACTOR,0.53MH,21A,600V,RLW-002101
MFG Item Number
URX000315
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
URX000315
AC REACTOR,0.53MH,21A,600V,RLW-002101

Series Information

Specifications

Specifications
Manufacturer Part Number URX000315
Manufacturer Yaskawa
Family Series Yaskawa Line Reactors
Description AC REACTOR,0.53MH,21A,600V,RLW-002101
Current Rating 21 A
Inductance 0.000053 H
Approvals cUL, UL
Comments 240 V
Net Weight 0 lbs
Gross Weight 0 lbs