Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
URX000324
AC REACTOR,0.71MH,35A,600V,RLW-003503
MFG Item Number
URX000324
This item cannot be canceled or returned
Description
AC REACTOR,0.71MH,35A,600V,RLW-003503
Specifications
Specifications
| Manufacturer Part Number |
URX000324 |
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Line Reactors |
| Description |
AC REACTOR,0.71MH,35A,600V,RLW-003503 |
| Nominal Voltage |
600 V |
| Voltage |
600 V |
| Current Rating |
35 A |
| Inductance |
0.000071 H |
| Approvals |
cUL, UL |
| Comments |
240-480 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
URX000324
Yaskawa Line Reactors