URX000327

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

URX000327

Yaskawa Line Reactors

URX000327

Yaskawa Line Reactors
AC REACTOR,0.55MH,46A,600V,RLW-004603
MFG Item Number
URX000327
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
URX000327
AC REACTOR,0.55MH,46A,600V,RLW-004603

Series Information

Specifications

Specifications
Manufacturer Part Number URX000327
Manufacturer Yaskawa
Family Series Yaskawa Line Reactors
Description AC REACTOR,0.55MH,46A,600V,RLW-004603
Current Rating 46 A
Inductance 0.000055 H
Approvals cUL, UL
Comments 480 V
Net Weight 0 lbs
Gross Weight 0 lbs