URX000339

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

URX000339

Yaskawa Line Reactors

URX000339

Yaskawa Line Reactors
AC REACTOR 104 A 600V
MFG Item Number
URX000339
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
URX000339
AC REACTOR 104 A 600V

Series Information

Specifications

Specifications
Manufacturer Part Number URX000339
Manufacturer Yaskawa
Family Series Yaskawa Line Reactors
Description AC REACTOR 104 A 600V
Nominal Voltage 600 V
Voltage 600 V
Current Rating 104 A
Inductance 0.000023 H
Approvals cUL, UL
Comments 240-480 V
Net Weight 0 lbs
Gross Weight 0 lbs