Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
URX000356
AC REACTOR,0.033MH,414A,600V,RLW-041401
MFG Item Number
URX000356
This item cannot be canceled or returned
Description
AC REACTOR,0.033MH,414A,600V,RLW-041401
Specifications
Specifications
| Manufacturer Part Number |
URX000356 |
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Line Reactors |
| Description |
AC REACTOR,0.033MH,414A,600V,RLW-041401 |
| Current Rating |
414 A |
| Inductance |
0.0000033 H |
| Approvals |
cUL, UL |
| Comments |
240-480 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
URX000356
Yaskawa Line Reactors