Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
URX000360
AC REACTOR,0.05MH,515A,600V,RLW-051503
MFG Item Number
URX000360
This item cannot be canceled or returned
Description
AC REACTOR,0.05MH,515A,600V,RLW-051503
Specifications
Specifications
| Manufacturer Part Number |
URX000360 |
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Line Reactors |
| Description |
AC REACTOR,0.05MH,515A,600V,RLW-051503 |
| Current Rating |
515 A |
| Inductance |
0.000005 H |
| Approvals |
cUL, UL |
| Comments |
480-600 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
URX000360
Yaskawa Line Reactors