Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
URX000584
MFG Item Number
URX000584
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
URX000584 |
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Line Reactors |
| Description |
Reactor |
| Current Rating |
6.8 A |
| Inductance |
0.0034 H |
| Approvals |
cUL, UL |
| Comments |
240-480 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
URX000584
Yaskawa Line Reactors