Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Waldmann Light Fixtures, LINURA.edge Series
US0009111
Waldmann Light Fixtures, LINURA.edge Series
Cable, 16-feet, w/5-pin, A-coded
MFG Item Number
US0009111
This item cannot be canceled or returned
Description
Light Fixtures, LINURA.edge Series
Cable, 16-feet, w/5-pin, A-coded
LINURA.edge Series Information
Specifications
Specifications
| Manufacturer Part Number |
US0009111 |
| Manufacturer |
Waldmann |
| Product Series |
LINURA.edge |
| Family Series |
Waldmann Light Fixtures, LINURA.edge Series |
| Description |
Cable, 16-feet, w/5-pin, A-coded M12 Connector, angled, for 24V |
| Accessory Type |
Connector/Cable |
| For Use With |
RGB Cable |
| Approvals |
CE, cETLus |
| Comments |
16 ft Cord with 5-pin |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.415 lbs |
US0009111
Waldmann Light Fixtures, LINURA.edge Series