Series Information
| Manufacturer Part Number | US10B1004A |
|---|---|
| Manufacturer | IMO |
| Family Series | IMO Circuit Breakers |
| Description | Circuit Breaker - 1P, 4A, B-Trip, Supplementary |
| Poles | 1 |
| Current Rating | 4 A |
| Max Voltage | 277 VAC, 48 VDC |
| Trip Curve | B |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Alarm Switch | Optional |
| UL Standard | 1077 |
| Approvals | UL |
| Comments | NEMA 1, IP20 |
| Net Weight | 0.285 lbs |
| Gross Weight | 0.285 lbs |