Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
US10B2032A IMO Circuit Breakers, US10 Series, 10kA UL1077 MCB, 2 pole 32A B Curve
MFG Item Number
US10B2032A
US10B2032A IMO Circuit Breakers, US10 Series, 10kA UL1077 MCB, 2 pole 32A B Curve
MFG Item Number
US10B2032A
This item cannot be canceled or returned
Description
Circuit Breakers, US10 Series
10kA UL1077 MCB, 2 pole 32A B Curve
UL1077, IEC 60947‑2 & IEC 60898‑1 Compliant DIN Rail Mountable 10kA Short Circuit Capacity Available from 0.5Amps to 63Amps Suitable for Supplementary Circuit Device Protection Thermo‑Magnetic Overcurrent Protection B, C & D Type Tripping Curve Contact Position Indicator RoHS Compliant The IMO range of UL 1077 Approved Miniature Circuit Breakers have been designed for protection of electrical installations against overload and short circuits and are manufactured in accordance with UL 1077.
Specifications
Specifications
Manufacturer Part Number
US10B2032A
Manufacturer
IMO
Product Series
US10
Family Series
IMO Circuit Breakers, US10 Series
Description
10kA UL1077 MCB, 2 pole 32A B Curve
Poles
2
Current Rating
32 A
Max Voltage
480 VAC, 96 VDC
Trip Curve
B
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
Neutral Pole
No
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Alarm Switch
Optional
UL Standard
1077
Approvals
CE, cULus
Comments
NEMA 1;IP20
Net Weight
0.51 lbs
Gross Weight
0.555 lbs
US10B2032A
IMO Circuit Breakers, US10 Series