US10C1001A
IMO Circuit Breakers, US10 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
US10C1001A IMO Circuit Breakers, US10 Series, 10kA UL1077 MCB, 1 pole 1A C Curve
MFG Item Number
US10C1001A

US10C1001A IMO Circuit Breakers, US10 Series, 10kA UL1077 MCB, 1 pole 1A C Curve

MFG Item Number
US10C1001A
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, US10 Series
Item #
US10C1001A
10kA UL1077 MCB, 1 pole 1A C Curve

US10 Series Information

  • UL1077, IEC 60947‑2 & IEC 60898‑1 Compliant
  • DIN Rail Mountable
  • 10kA Short Circuit Capacity
  • Available from 0.5Amps to 63Amps
  • Suitable for Supplementary Circuit Device Protection
  • Thermo‑Magnetic Overcurrent Protection
  • B, C & D Type Tripping Curve
  • Contact Position Indicator
  • RoHS Compliant
The IMO range of UL 1077 Approved Miniature Circuit Breakers have been designed for protection of electrical installations against overload and short circuits and are manufactured in accordance with UL 1077.

Videos

Specifications

Specifications
Manufacturer Part Number US10C1001A
Manufacturer IMO
Product Series US10
Family Series IMO Circuit Breakers, US10 Series
Description 10kA UL1077 MCB, 1 pole 1A C Curve
Poles 1
Current Rating 1 A
Max Voltage 480 VAC, 96 VDC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Alarm Switch Optional
UL Standard 1077
Approvals CE, cULus
Comments NEMA 1;IP20
Net Weight 0.255 lbs
Gross Weight 0.275 lbs