Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
US14 Series Information
| Manufacturer Part Number | H331138 |
|---|---|
| Manufacturer | Mersen |
| Product Series | US14 |
| Family Series | Mersen Fuseblocks & Holders, US14 Series |
| Description | Fuse Holder UltraSafe 800VAC 1000VDC UL Fuse size 14x51 2-Pole Visual Indicator Pressure Plate IP20 |
| Current Rating | 50 A |
| Voltage | 750 V |
| Poles | 2 |
| Fuse Type | IEC Ferrule Type |
| Fuse Size | 14 x 51 mm |
| Connection Type | Pressure Connector |
| Mounting | DIN Rail |
| Trip Indicator | Yes |
| Reinforced | No |
| Enclosed | Yes |
| Touch Safe | Yes |
| Approvals | CSA, IEC, UL |
| Net Weight | 0.54 lbs |
| Gross Weight | 0.661 lbs |