US143M
Mersen Fuseblocks & Holders, US14 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

US143M Mersen Fuseblocks & Holders, US14 Series, Fuse Holder 800VAC 1000VDC UL 14x51

MFG Item Number
Q331145

US143M Mersen Fuseblocks & Holders, US14 Series, Fuse Holder 800VAC 1000VDC UL 14x51

MFG Item Number
Q331145
Item Number
US143M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, US14 Series
Item #
US143M
Fuse Holder 800VAC 1000VDC UL 14x51

US14 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number Q331145
Manufacturer Mersen
Product Series US14
Family Series Mersen Fuseblocks & Holders, US14 Series
Description Fuse Holder UltraSafe 800VAC 1000VDC UL Fuse size 14x51 3-Pole Microswitch Pressure Plate IP20
Current Rating 50 A
Voltage 750 V
Poles 3
Fuse Type IEC Ferrule Type
Fuse Size 14 x 51 mm
Connection Type Pressure Connector
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CSA, IEC, UL
Net Weight 1.12 lbs
Gross Weight 0.987 lbs