Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
US143MI Mersen Fuseblocks & Holders, US14 Series, Fuseholder, UltraSafe, 750V-50A,
US143MI Mersen Fuseblocks & Holders, US14 Series, Fuseholder, UltraSafe, 750V-50A,
This item cannot be canceled or returned
Description
Fuseblocks & Holders, US14 Series
Fuseholder, UltraSafe, 750V-50A,
Specifications
Specifications
| Manufacturer Part Number |
US143MI |
| Manufacturer |
Mersen |
| Product Series |
US14 |
| Family Series |
Mersen Fuseblocks & Holders, US14 Series |
| Description |
Fuseholder, UltraSafe, 750V-50A, 14mm, 3P, S331147 |
| Current Rating |
50 A |
| Voltage |
750 V |
| Poles |
3 |
| Fuse Type |
IEC Ferrule Type |
| Fuse Size |
14 x 51 mm |
| Connection Type |
Pressure Connector |
| Mounting |
DIN Rail |
| Trip Indicator |
Yes |
| Reinforced |
No |
| Enclosed |
Yes |
| Touch Safe |
Yes |
| Approvals |
CSA, IEC, UL |
| Net Weight |
1.12 lbs |
| Gross Weight |
1 lb |
US143MI
Mersen Fuseblocks & Holders, US14 Series