US143N
Mersen Fuseblocks & Holders, US14 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

US143N Mersen Fuseblocks & Holders, US14 Series, Fuseholder, UltraSafe, 750V-50A,

MFG Item Number
US143N

US143N Mersen Fuseblocks & Holders, US14 Series, Fuseholder, UltraSafe, 750V-50A,

MFG Item Number
US143N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, US14 Series
Item #
US143N
Fuseholder, UltraSafe, 750V-50A,

US14 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number US143N
Manufacturer Mersen
Product Series US14
Family Series Mersen Fuseblocks & Holders, US14 Series
Description Fuseholder, UltraSafe, 750V-50A, 14mm, 3P+, X331151
Current Rating 50 A
Voltage 750 V
Poles 3 + Neutral
Fuse Type IEC Ferrule Type
Fuse Size 14 x 51 mm
Connection Type Pressure Connector
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CSA, IEC, UL
Net Weight 1.12 lbs
Gross Weight 0.01 lbs
Alternatives
X331151
X331151
Mersen Fuseblocks & Holders