Series Information
| Manufacturer Part Number | US15M1HEL |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Holder IEC+UL/CSA HelioProtection Size 10x85 1500DC UL 1-Pole With LED DIN Rail mounting |
| Current Rating | 32 A |
| Voltage | 1,500 V |
| Mounting | DIN Rail |
| Composition | Thermoplastic |
| Approvals | CSA, UL |
| Net Weight | 0.185 lbs |
| Gross Weight | 0.018 lbs |