Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Switches, Unicode 2 Series
US16430118R
Appleton Switches, Unicode 2 Series
U2 16A 4-PL 3-POSN SW WD 0118
MFG Item Number
US16430118R
This item cannot be canceled or returned
Description
Switches, Unicode 2 Series
U2 16A 4-PL 3-POSN SW WD 0118
Unicode 2 Series Information
Appleton key momentary push buttons for Increased Safety Unicode 2 Series enclosures are available for use in conjunction with contactors or magnetic starters for remote control of motors. They provide circuit control and/or selection.
Specifications
Specifications
Manufacturer Part Number
US16430118R
Manufacturer
Appleton
Product Series
Unicode 2
Family Series
Appleton Switches, Unicode 2 Series
Description
U2 16A 4-PL 3-POSN SW WD 0118
Illuminated
No
Number of Positions
3
Selector Function
Maintained
Current Rating
16 A
Operator Color
Black
Terminal Type
Screw
Approvals
CSA, UL
Protection Rating
IP66
Net Weight
0 lbs
Gross Weight
0 lbs
US16430118R
Appleton Switches, Unicode 2 Series