Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

US18-PA-5-N03-VH IDEC Sensors, 95B040040 Ultrasonic M18Snsr

MFG Item Number
US18-PA-5-N03-VH

US18-PA-5-N03-VH IDEC Sensors, 95B040040 Ultrasonic M18Snsr

MFG Item Number
US18-PA-5-N03-VH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
US18-PA-5-N03-VH
95B040040 Ultrasonic M18Snsr

Series Information

Specifications

Specifications
Manufacturer Part Number US18-PA-5-N03-VH
Manufacturer IDEC
Family Series IDEC Sensors
Description 95B040040 Ultrasonic M18Snsr
Diameter 18 mm
Sensing Range 1.18-11.81 "
Frequency 300 kHz
DC Voltage 10-30 VDC
Voltage 10-30 VDC
Sensing Type End
Output Type 0-10 V
Output Function Analog
Connection Type M12 Connector
Status Indicator Yes
Composition Non-Metallic
Max Load Current 0.1 A
Short Circuit Protection No
Protection Rating IP67
Reverse Polarity Protection No
Approvals EN
Net Weight 0.1213 lbs
Gross Weight 0.1213 lbs