Series Information
| Manufacturer Part Number | US18-PL-5-N03-PH |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Sensors |
| Description | Ultrasonic Prox PNP |
| Diameter | 18 mm |
| Sensing Range | 1.97-19.69 " |
| Frequency | 300 kHz |
| DC Voltage | 12-30 VDC |
| Voltage | 12-30 VDC |
| Sensing Type | End |
| Output Type | PNP |
| Output Function | NO, NC |
| Connection Type | M12 Connector |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Max Load Current | 0.1 A |
| Short Circuit Protection | No |
| Protection Rating | IP67 |
| Reverse Polarity Protection | No |
| Approvals | EN |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |