Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

US18-PR-5-N03-OH IDEC Sensors, 95B040010 Sensor Ultrasonic

MFG Item Number
US18-PR-5-N03-OH

US18-PR-5-N03-OH IDEC Sensors, 95B040010 Sensor Ultrasonic

MFG Item Number
US18-PR-5-N03-OH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
US18-PR-5-N03-OH
95B040010 Sensor Ultrasonic

Series Information

Specifications

Specifications
Manufacturer Part Number US18-PR-5-N03-OH
Manufacturer IDEC
Family Series IDEC Sensors
Description 95B040010 Sensor Ultrasonic
Diameter 18 mm
Sensing Range 1.18-11.81 "
Frequency 300 kHz
DC Voltage 10-30 VDC
Voltage 10-30 VDC
Sensing Type End
Output Type PNP, NPN
Output Function NO, NC
Connection Type M12 Connector
Status Indicator Yes
Composition Non-Metallic
Max Load Current 0.1 A
Short Circuit Protection No
Protection Rating IP67
Reverse Polarity Protection No
Approvals EN
Net Weight 0 lbs
Gross Weight 0 lbs