US221I
Mersen Fuseblocks & Holders, US22 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
US221I Mersen Fuseblocks & Holders, US22 Series, Fuse Holder 800VAC 1000VDC UL 22x58
MFG Item Number
F331159

US221I Mersen Fuseblocks & Holders, US22 Series, Fuse Holder 800VAC 1000VDC UL 22x58

MFG Item Number
F331159
Item Number
US221I
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, US22 Series
Item #
US221I
Fuse Holder 800VAC 1000VDC UL 22x58

US22 Series Information

  • 125 Amps
  • 750 Volts
  • 1~3 Poles
  • DIN Rail Mount
  • 22 x 58 mm Fuses
Like ULTRASAFE holders, they qualify as "finger safe" to an IP20 grade of protection under IEC standards, including fuse changing. The US22 ranges are available in 1, 2, or 3 pole units, with or without blown‑fuse indicator lights in each pole and also comes standard with a mechanical indicator that shows fuse presence.

Videos

Specifications

Specifications
Manufacturer Part Number F331159
Manufacturer Mersen
Product Series US22
Family Series Mersen Fuseblocks & Holders, US22 Series
Description Fuse Holder UltraSafe 800VAC 1000VDC UL Fuse size 22x58 1-Pole Visual Indicator Pressure Plate IP20
Current Rating 125 A
Voltage 750 V
Poles 1
Fuse Type IEC Ferrule Type
Fuse Size 22 x 58 mm
Connection Type Pressure Connector
Mounting DIN Rail
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CSA, IEC, UL
Net Weight 0.415 lbs
Gross Weight 0.478 lbs
Alternatives
E91/125S
E91/125S
ABB Fuseblocks & Holders, E 90 50/125 Series