Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

US3A2423

US Motors Fans

US3A2423

US Motors Fans
Fan Blade
MFG Item Number
US3A2423
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
US3A2423
Fan Blade

Series Information

Specifications

Specifications
Manufacturer Part Number US3A2423
Manufacturer US Motors
Family Series US Motors Fans
Description Fan Blade
Diameter 24 "
Pitch Degree 23 "
Rotation Clockwise
Fan Speed 1,140 RPM
Bore Size 0.5 "
Wings 3
Net Weight 0 lbs
Gross Weight 17.6 lbs