Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

US3B3020

US Motors Fans

US3B3020

US Motors Fans
Fan Blade
MFG Item Number
US3B3020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
US3B3020
Fan Blade

Series Information

Specifications

Specifications
Manufacturer Part Number US3B3020
Manufacturer US Motors
Family Series US Motors Fans
Description Fan Blade
Diameter 30 "
Pitch Degree 20 "
Rotation Counterclockwise
Fan Speed 1,140 RPM
Bore Size 0.625 "
Wings 3
Net Weight 0 lbs
Gross Weight 21.4 lbs