Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
US5-C10-TA30 Unitronics Programmable Logic Controllers, 5" HMI Screen, Cloud Built-In - PRO, 14
MFG Item Number
US5-C10-TA30
US5-C10-TA30 Unitronics Programmable Logic Controllers, 5" HMI Screen, Cloud Built-In - PRO, 14
MFG Item Number
US5-C10-TA30
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
5" HMI Screen, Cloud Built-In - PRO, 14
Specifications
Specifications
| Manufacturer Part Number |
US5-C10-TA30 |
| Manufacturer |
Unitronics |
| Family Series |
Unitronics Programmable Logic Controllers |
| Description |
5" HMI Screen, Cloud Built-In - PRO, 14 digital inputs, 2 analog inputs, 2 TC inputs, 10 transistor outputs, 2 analog outputs |
| Nominal Voltage |
24 VDC |
| Number of Inputs & Type |
16 - Digital (14), Analog (2) |
| Number of Outputs & Type |
12 - Transistor (10), Analog (2) |
| Display Type |
Color Touchscreen |
| Communication |
BACnet, CANopen, Ethernet, Modbus |
| Memory Size |
8 MB |
| Mounting |
Panel Mount |
| Embedded Ethernet |
Yes |
| Embedded Clock/Calendar |
Yes |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
US5-C10-TA30
Unitronics Programmable Logic Controllers