Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | US6J2 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Holder UltraSafe 600VAC 600VDC Class J 60A 2-Pole Pressure Plate IP65 |
| Fuse Type | Class J |
| Net Weight | 1.22 lbs |
| Gross Weight | 1.22 lbs |