Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
USA-19HS-C
Eaton's Tripp Lite series Panel & Computer Interface Cables
Keyspan High Speed USB C to Serial
MFG Item Number
USA-19HS-C
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Keyspan High Speed USB C to Serial
Specifications
Specifications
| Manufacturer Part Number |
USA-19HS-C |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Keyspan High Speed USB C to Serial Adapter DB9 3ft USB Cable TAA |
| Connection Type |
USB-C to DB9 |
| Connection Configuration |
Male to Male |
| Length |
3 ' |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Gross Weight |
0.36 lbs |
| Net Weight |
0.36 lbs |
USA-19HS-C
Eaton's Tripp Lite series Panel & Computer Interface Cables