Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
USA-19HS
Eaton's Tripp Lite series Panel & Computer Interface Cables
USB High Speed Serial Adapter
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB High Speed Serial Adapter
Specifications
Specifications
| Manufacturer Part Number |
USA-19HS |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB High Speed Serial Adapter |
| Connection Type |
USB-A to DB9 |
| Length |
1 ' |
| Color |
Black |
| Approvals |
CE |
| Gross Weight |
0.4 lbs |
| Net Weight |
0.08 lbs |
USA-19HS
Eaton's Tripp Lite series Panel & Computer Interface Cables