USAC217S
US Motors Drives, USAC HYBRID DRIVES Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

USAC217S

US Motors Drives, USAC HYBRID DRIVES Series

USAC217S

US Motors Drives, USAC HYBRID DRIVES Series
VFD, USAC Hybrid Drive
MFG Item Number
USAC217S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, USAC HYBRID DRIVES Series
Item #
USAC217S
VFD, USAC Hybrid Drive

USAC HYBRID DRIVES Series Information

The USAC Hybrid drives are a member of the ACCU‑SERIES family of variable speed products. The USAC Series of Adjustable Frequency Drives consist of eight inverter models rated for 1/8 to 10 HP motors. These drives are housed in heavy duty NEMA 4X / IP 65 die‑cast aluminum washdown/watertight enclosures for indoor or outdoor use. Hybrid drives are a digital drive with an analog interface.

Specifications

Specifications
Manufacturer Part Number USAC217S
Manufacturer US Motors
Product Series USAC HYBRID DRIVES
Family Series US Motors Drives, USAC HYBRID DRIVES Series
Description VFD, USAC Hybrid Drive
Phase 3
HP (Constant Torque Rating) 5 hp
Amps (Constant Torque Rating) 17 A
Amps (Variable Torque Rating) 17 A
Brake No
Closed Loop No
AC Line Regenerative No
Operator Controls No Keypad
NEMA Rating NEMA 4X
Mounting Chassis Mount
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 208-230 VAC
Protection Rating IP65
Dynamic Braking No
Height 14 "
Width 10.5 "
Depth 9 "
Net Weight 0 lbs
Gross Weight 20.5 lbs