Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
USAC48W US Motors Drives, USAC HYBRID DRIVES Series, VFD, USAC Hybrid Drive
USAC48W US Motors Drives, USAC HYBRID DRIVES Series, VFD, USAC Hybrid Drive
This item cannot be canceled or returned
Description
Drives, USAC HYBRID DRIVES Series
USAC HYBRID DRIVES Series Information
The USAC Hybrid drives are a member of the ACCU‑SERIES family of variable speed products. The USAC Series of Adjustable Frequency Drives consist of eight inverter models rated for 1/8 to 10 HP motors. These drives are housed in heavy duty NEMA 4X / IP 65 die‑cast aluminum washdown/watertight enclosures for indoor or outdoor use. Hybrid drives are a digital drive with an analog interface.
Specifications
Specifications
Manufacturer Part Number
USAC48W
Manufacturer
US Motors
Product Series
USAC HYBRID DRIVES
Family Series
US Motors Drives, USAC HYBRID DRIVES Series
Description
VFD, USAC Hybrid Drive
Phase
3
HP (Constant Torque Rating)
5 hp
Amps (Constant Torque Rating)
8.3 A
Amps (Variable Torque Rating)
8.3 A
Brake
No
Closed Loop
No
AC Line Regenerative
No
Operator Controls
No Keypad
NEMA Rating
NEMA 4X
Mounting
Chassis Mount
Nominal Input Voltage
380 VAC, 415 VAC, 480 VAC
AC Voltage
400-460 VAC
Protection Rating
IP65
Dynamic Braking
No
Height
9.8 "
Width
7.55 "
Depth
7.25 "
Net Weight
0 lbs
Gross Weight
13 lbs
USAC48W
US Motors Drives, USAC HYBRID DRIVES Series