Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
USAD24P US Motors Drives, USAD DIGITAL DRIVES Series, VFD, USAC Hybrid Drive
USAD24P US Motors Drives, USAD DIGITAL DRIVES Series, VFD, USAC Hybrid Drive
This item cannot be canceled or returned
Description
Drives, USAD DIGITAL DRIVES Series
USAD DIGITAL DRIVES Series Information
The USAD Digital drives are a member of the ACCU‑SERIES family of variable speed products. The USAD Series of Digital Adjustable Frequency Drives consist of fourteen inverter models rated for 1‑5 horsepower motors. These drives are housed in heavy duty NEMA 4X / IP65 die‑cast aluminum washdown/watertight enclosures for indoor or outdoor use.
Specifications
Specifications
Manufacturer Part Number
USAD24P
Manufacturer
US Motors
Product Series
USAD DIGITAL DRIVES
Family Series
US Motors Drives, USAD DIGITAL DRIVES Series
Description
VFD, USAC Hybrid Drive
Phase
3
HP (Constant Torque Rating)
1 hp
Amps (Constant Torque Rating)
3.6 A
Amps (Variable Torque Rating)
3.6 A
Brake
Dynamic Braking Transistor
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
NEMA Rating
NEMA 4X
Mounting
Chassis Mount
Nominal Input Voltage
208 VAC, 240 VAC
AC Voltage
208-230 VAC
Protection Rating
IP65
Dynamic Braking
Yes
Height
9.5 "
Width
5.5 "
Depth
5.9 "
Net Weight
0 lbs
Gross Weight
6.2 lbs
USAD24P
US Motors Drives, USAD DIGITAL DRIVES Series