Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
USB-4704-AE Advantech Programmable Logic Controllers, 48kS/s, 14-bit, Multi-function USB Modul
MFG Item Number
USB-4704-AE
USB-4704-AE Advantech Programmable Logic Controllers, 48kS/s, 14-bit, Multi-function USB Modul
MFG Item Number
USB-4704-AE
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
48kS/s, 14-bit, Multi-function USB Modul
Specifications
Specifications
| Manufacturer Part Number |
USB-4704-AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Programmable Logic Controllers |
| Number of Inputs & Type |
16 - Digital (8), Analog (8) |
| Number of Outputs & Type |
10 - Digital (8), Analog (2) |
| Display Type |
None |
| Communication |
USB |
| Mounting |
DIN Rail, Panel Mount |
| Approvals |
CE, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
USB-4704-AE
Advantech Programmable Logic Controllers