Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
USB-5801-AE Advantech I/O Modules, 4-ch, 24-bit, 192 kS/s DSA USB3.0 module
MFG Item Number
USB-5801-AE
USB-5801-AE Advantech I/O Modules, 4-ch, 24-bit, 192 kS/s DSA USB3.0 module
MFG Item Number
USB-5801-AE
This item cannot be canceled or returned
Description
4-ch, 24-bit, 192 kS/s DSA USB3.0 module
Specifications
Specifications
| Manufacturer Part Number |
USB-5801-AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech I/O Modules |
| Number of Circuits |
4 |
| Color |
Gray |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
USB-5801-AE
Advantech I/O Modules