Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
USB-5830-AE Advantech I/O Modules, 16-ch IDI & 16-ch IDO USB3.0 I/O module
MFG Item Number
USB-5830-AE
USB-5830-AE Advantech I/O Modules, 16-ch IDI & 16-ch IDO USB3.0 I/O module
MFG Item Number
USB-5830-AE
This item cannot be canceled or returned
Description
16-ch IDI & 16-ch IDO USB3.0 I/O module
Specifications
Specifications
| Manufacturer Part Number |
USB-5830-AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech I/O Modules |
| Number of Circuits |
16 |
| Color |
Gray |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
USB-5830-AE
Advantech I/O Modules